3.5CTC/LED/930/E12/120V

Item #: 1621649

Cat #: S28574

UPC: 045923285745

to view pricing and more.
Documents & Guides
3.5 Watt LED Candle; 3000K; Candelabra Base; 120 Volt

Overview

3.5 Watt LED Candle; 3000K; Candelabra Base; 120 Volt

Satco's S28574 3.5-watt LED candle bulb offers warm white light and a 275 degree beam spread. This elegant bulb is perfect for accent and pendant lighting. The dimmable, clear bulb features a Candelabra base and delivers 25,000 hours of exceptional illumination.

Also known as: 045923285745, S28574

Specifications

Color Temperature: 3000 (Warm White)
Shape: B11 (Blunt Tip)
Volts AC: 120
Lumens: 300
Material: Plastic
Color Rendering Index (CRI): 90+
Wattage: 3.500
Standards: California Title 20, California Title 24
Light Technology: LED
Dimmable: Yes
Base: Candelabra Screw (E12)
Color Temperature: 3000 (Warm White)
Volts AC: 120
Material: Plastic
Wattage: 3.500
Light Technology: LED
Base: Candelabra Screw (E12)
Shape: B11 (Blunt Tip)
Lumens: 300
Color Rendering Index (CRI): 90+
Standards: California Title 20, California Title 24
Dimmable: Yes