4' MVOLT LED Strip 35/40/50K

Item #: 1621960
Cat #: CSS-L48-ALO3-MVOLT-SWW3-80CRI
UPC: 193048852677
Sign In or Register to view pricing and more.
Documents & Guides
4' MVOLT Switchable LED Strip Light, 24.1-39.4 Watts, 120-277V, Lumens: 3190-5274, Selectable Color Temperature: 35K/40K/50K, CRI: 80, 0-10V Dimming

Overview

4' MVOLT Switchable LED Strip Light, 24.1-39.4 Watts, 120-277V, Lumens: 3190-5274, Selectable Color Temperature: 35K/40K/50K, CRI: 80, 0-10V Dimming
The light-duty, dimmable, damp-location and DLC® listed CSS LED dual strip lights can easily mount individually to a ceiling, horizontal and vertical wall, or continuous row/daisy chaining. The size and versatility make them suitable for tight spaces and for task lighting, restrooms, under/over cabinet and storage closets.
Also known as: 193048852677, CSS-L48-ALO3-MVOLT-SWW3-80CRI

Specifications

Volts AC: 120-277
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Length: 4 ft
Color Rendering Index (CRI): 80
Dimmable: Yes
Volts AC: 120-277
Length: 4 ft
Dimmable: Yes
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Color Rendering Index (CRI): 80

Customer Reviews

No reviews for this product
(0)