4AWG 7STR BARE COPPER

Item #: 16229

Cat #: Q10407

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
OMC Q10407 4AWG 7STR BARE COPPER

Overview

OMC Q10407 4AWG 7STR BARE COPPER

Bare copper wires are the most common type of wire used for grounidng. All electrical devices must be grounded. In the event of a fault, grounding provides a safe pathway for electricity to travel. The current passes back to the ground or earth.

Also known as: Q10407

Specifications

Gauge: 4 AWG
Volts AC: 600
Conductors: 1
Material: Soft Drawn Copper
Stranding: Stranded
Gauge: 4 AWG
Conductors: 1
Stranding: Stranded
Volts AC: 600
Material: Soft Drawn Copper