
to view pricing and more.
4-Way Adhesive-Backed Cable Tie Mount, 1" Long x 1" Wide (25.4 x 25.4 mm), ABS Material, Outdoor, White, Package of 500
Overview
4-Way Adhesive-Backed Cable Tie Mount, 1" Long x 1" Wide (25.4 x 25.4 mm), ABS Material, Outdoor, White, Package of 500
Also known as: 074983584970, ABM2S-AT-D
Specifications
| Width: | 1 in |
| Length: | 1 in |
| Color: | White |
| Mounting: | Adhesive, # 6 Screw |
| Material: | Nylon |
| Width: | 1 in |
| Color: | White |
| Material: | Nylon |
| Length: | 1 in |
| Mounting: | Adhesive, # 6 Screw |