Servo Motor, Rotary, Low Inertia, 480VAC, 3000RPM , R/A Connector, 215 mm Bolt Circle

Item #: 162350

Cat #: MPL-B640F-MJ72AA

UPC: 884951067783

to view pricing and more.
Documents & Guides
Servo Motor, Rotary, Low Inertia, IEC, 480 Volt AC, 1024 Sin/Cos, 3000 RPM , 36.7 N-M, 1/4 Turn Right Angle/Rotatable, DIN Connector, Hiperface Multi-Turn Absolute Encoder, No Brake, 215 mm Bolt Circle, Flange Mounting, Keyed Shaft, Standard

Overview

Servo Motor, Rotary, Low Inertia, IEC, 480 Volt AC, 1024 Sin/Cos, 3000 RPM , 36.7 N-M, 1/4 Turn Right Angle/Rotatable, DIN Connector, Hiperface Multi-Turn Absolute Encoder, No Brake, 215 mm Bolt Circle, Flange Mounting, Keyed Shaft, Standard

Our MP-Series™ Low Inertia (MPL) Servo Motors are high-output brushless motors which use innovative design characteristics to reduce motor size while delivering significantly higher torque. These compact brushless servo motors are designed to meet the demanding requirements of high performance motion systems. This series of servo motors is typically used with the Allen‑Bradley® Kinetix® 2000, Kinetix 6000, Kinetix 7000 and Ultra™ 3000 servo drive families. These motors are available in nine frame sizes.

Also known as: 884951067783, MPL-B640F-MJ72AA

Specifications

Type: Servo Motor
Type: Servo Motor