Fiberglass Enclosure, Screw Cover Hinged, 15" x 13" x 7"

Item #: 1623841

Cat #: CLW1513HW

UPC: 785928011108

to view pricing and more.
Documents & Guides
Fiberglass Enclosure, Thermoset, Hinged, Flush Bonded Window, 2 Cover Screws, 15 x 13 x 7, Inch, Fiberglass/Gray

Overview

Fiberglass Enclosure, Thermoset, Hinged, Flush Bonded Window, 2 Cover Screws, 15 x 13 x 7, Inch, Fiberglass/Gray

The Stahlin Classic Series was developed for high-end electronics manufacturers.They are especially well suited for high visibility locations in both industrialand commercial applications.

Also known as: 785928011108, CLW1513HW

Specifications

Height: 15 in
Color: Gray
Material: Fiberglass
Width: 13 in
Depth: 7 in
Height: 15 in
Material: Fiberglass
Depth: 7 in
Color: Gray
Width: 13 in