Pushbutton Enclosure, NEMA 12, Safety Yellow

Item #: 1624084
Cat #: E3PBY
UPC: 78351038686
Sign In or Register to view pricing and more.
Documents & Guides
Pushbutton Enclosure, NEMA 12, 30.5mm Hole Size, 3-Hole, 8 x 3.25 x 2.75 Inch, Safety Yellow

Overview

Pushbutton Enclosure, NEMA 12, 30.5mm Hole Size, 3-Hole, 8 x 3.25 x 2.75 Inch, Safety Yellow
Also known as: 78351038686, E3PBY

Specifications

Material: Steel
Size: 8 x 3.25 x 2.75 in
Color: Yellow
IP/NEMA Rating: NEMA 12
Material: Steel
Color: Yellow
Size: 8 x 3.25 x 2.75 in
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)