
Grounding Bushing, Threaded, Insulated, 1-1/4", Malleable Iron/Zinc
Item #: 16242
Cat #: BLG-1204
UPC: 783126042184
Sign In or Register to view pricing and more.
Documents & Guides
Grounding Bushing, Insulated, Threaded, 1-1/4 Inch, Set-Screw Connection Type, Rated 150° Celsius, Malleable Iron/Zinc Bushing, Copper Lay-In Lug 14 - 4 AWG, Phenolic Insulator, For Use With Rigid/IMC Conduit
Overview
Grounding Bushing, Insulated, Threaded, 1-1/4 Inch, Set-Screw Connection Type, Rated 150° Celsius, Malleable Iron/Zinc Bushing, Copper Lay-In Lug 14 - 4 AWG, Phenolic Insulator, For Use With Rigid/IMC Conduit
Also known as: 783126042184, BLG-1204
Specifications
| Material: | Malleable Iron |
| Diameter: | 1 1/4 in |
| Insulation: | Insulated |
| Material: | Malleable Iron |
| Insulation: | Insulated |
| Diameter: | 1 1/4 in |