This product has been discontinued.

300mA Medium Time-Delay Glass Fuse, 5mm x 20mm, 250V
Item #: 162420
Cat #: GMC-300MA
UPC: 051712143134
to view pricing and more.
300mA Medium Time-Delay Glass Fuse, 5mm x 20mm, 250V300mA Medium Time-Delay Glass Fuse, 5mm x 20mm, 250V, BULK, North American Standard
Overview
300mA Medium Time-Delay Glass Fuse, 5mm x 20mm, 250V300mA Medium Time-Delay Glass Fuse, 5mm x 20mm, 250V, BULK, North American Standard
Also known as: 051712143134, GMC-300MA
Specifications
| Material: | Glass, Brass |
| Amps: | 300 |
| Type: | Electronic |
| Interrupt Rating DC: | 35 |
| Material: | Glass, Brass |
| Type: | Electronic |
| Amps: | 300 |
| Interrupt Rating DC: | 35 |