2x4 Fixed Flat Panel Luminaire, 4100K

Item #: 1624230

Cat #: FP4UZD4641K

UPC: 762148272915

to view pricing and more.
Documents & Guides
2x4 Fixed Flat Panel Luminaire, 0-10V Dimming, Lumens: 5200, Color Temperature: 4100K

Overview

2x4 Fixed Flat Panel Luminaire, 0-10V Dimming, Lumens: 5200, Color Temperature: 4100K

TCP’s LED Flat Panel Luminaire features a slim, low-profile design with full panel diffusion and superior uniformity. It offers a cost effective solution to maximize savings and take advantage of utility rebates without sacrificing performance.

Also known as: 762148272915, FP4UZD4641K

Specifications

Color Temperature: 4100 (Cool White)
Width: 24 in, 2 ft
Lumens: 5200
Length: 4 ft, 48 in
Wattage: 46
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4100 (Cool White)
Lumens: 5200
Wattage: 46
Dimmable: Yes
Width: 24 in, 2 ft
Length: 4 ft, 48 in
Light Technology: LED
Volts AC Range: 120 - 277