This product has been discontinued.
3.5 Amp Medium Time-Delay Glass Fuse, 5mm x 20mm, 250V
Item #: 162433
Cat #: GMC-3.5A
UPC: 051712143264
to view pricing and more.
3.5 Amp Medium Time-Delay Glass Fuse, 5mm x 20mm, 250V3.5 Amp Medium Time-Delay Glass Fuse, 5mm x 20mm, 250V, BULK, North American Standard
Overview
3.5 Amp Medium Time-Delay Glass Fuse, 5mm x 20mm, 250V3.5 Amp Medium Time-Delay Glass Fuse, 5mm x 20mm, 250V, BULK, North American Standard
Also known as: 051712143264, GMC-3.5A
Specifications
| Type: | Fuse, Electronic |
| Speed: | Medium Time Delay |
| Amps: | 3.500 |
| Type: | Fuse, Electronic |
| Amps: | 3.500 |
| Speed: | Medium Time Delay |