3/4" SOLID NOS. - LEGEND: 6

Item #: 162442

Cat #: WM-6-SC-PK

UPC: 662820913061

to view pricing and more.
Wire Marker Card - Repositionable Vinyl Cloth, Legend 6. Brand Name: Brady«. Type: Wire Marker. Special Features: Excellent Flexibility. Application: Cable & Wire Marking. Standard: ASTM D 1000, ASTM D 2979. Color: Black on White. Legend: 6. Material: Brady B-500 Vinyl Coated Fabric. Background Color: White. Legend Color: Black. Number Of Markers: 1800. Markers Per Page: 72. Number Of Pages: 25. Label/Media Format: Die-Cut on Cards. Temperature Rating: -40 to 175 DEG F. Resistance Properties: Abrasion-Resistant, Corrosion-Resistant, Humidity-Resistant, Oil-Resistant, UV-Resistant, Water-Resisitant, Weather-Resistant. Alternate Catalog Number: 112274.

Overview

Wire Marker Card - Repositionable Vinyl Cloth, Legend 6. Brand Name: Brady«. Type: Wire Marker. Special Features: Excellent Flexibility. Application: Cable & Wire Marking. Standard: ASTM D 1000, ASTM D 2979. Color: Black on White. Legend: 6. Material: Brady B-500 Vinyl Coated Fabric. Background Color: White. Legend Color: Black. Number Of Markers: 1800. Markers Per Page: 72. Number Of Pages: 25. Label/Media Format: Die-Cut on Cards. Temperature Rating: -40 to 175 DEG F. Resistance Properties: Abrasion-Resistant, Corrosion-Resistant, Humidity-Resistant, Oil-Resistant, UV-Resistant, Water-Resisitant, Weather-Resistant. Alternate Catalog Number: 112274.
Also known as: 662820913061, WM-6-SC-PK

Specifications

Type: Wire Marker
Type: Wire Marker