Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Vi

Item #: 1624535

Cat #: UTP28X9VL

UPC: 074983048427

to view pricing and more.
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Violet, 9ft.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Violet, 9ft.
Also known as: 074983048427, UTP28X9VL

Specifications

Material: Copper
Color: Violet
Material: Copper
Color: Violet