IEC Combination Starter, 32-45A, 100-C43, 110/120VAC, 140M-F8E, High Break Plus

Item #: 1624550

Cat #: 103S-GWD2-FC45B-R-TE

UPC: 662074365593

to view pricing and more.
Documents & Guides
IEC Combination Starter, 32 - 45 Amp, 100-C43, 110/120 Volt AC, 1 Normally Open, 140M-F8E (F-Frame), High Break Plus, Internal Auxiliary Contact 1 Normally Open, No Side Mount Aux. or Trip Contacts

Overview

IEC Combination Starter, 32 - 45 Amp, 100-C43, 110/120 Volt AC, 1 Normally Open, 140M-F8E (F-Frame), High Break Plus, Internal Auxiliary Contact 1 Normally Open, No Side Mount Aux. or Trip Contacts

Available with or without disconnecting means, Allen-Bradley® IEC open starters provide mounting flexibility using busbars, DIN rail, or panel mounting methods in the enclosure of your choice. 

Also known as: 662074365593, 103S-GWD2-FC45B-R-TE

Specifications

Volts AC Control: 110/120
Type: IEC, Combination Starter
Mounting: Surface
Amps Range: 32 - 45
Volts AC Control: 110/120
Mounting: Surface
Type: IEC, Combination Starter
Amps Range: 32 - 45