Controller, CompactLogix, 5380, 2MB, 16 -I/O, 8 Axis, 40 Nodes, Conformal Coated

Item #: 1624554

Cat #: 5069-L320ERMK

UPC: 191326680967

to view pricing and more.
Documents & Guides
Controller, CompactLogix, 5380, 2 MB, 16 -I/O, 8 Axis, 40 Nodes, Standard, Conformal Coated

Overview

Controller, CompactLogix, 5380, 2 MB, 16 -I/O, 8 Axis, 40 Nodes, Standard, Conformal Coated

CompactLogix 5380 controllers are part of the Logix 5000® family of controllers. The controllers provide a scalable controller solution to address a wide variety of applications. The applications range from standalone systems to more complex systems with devices that are connected to the controller via an EtherNet/IP™ network.

Also known as: 191326680967, 5069-L320ERMK

Specifications

Type: Controller
Mounting: Chassis
Size: 2 MB
Family / Style: CompactLogix
Type: Controller
Size: 2 MB
Mounting: Chassis
Family / Style: CompactLogix