
LED Flat Panel 2x4, Switchable Lumens, 3500K, 120-277V
Item #: 1624655
Cat #: CFP24-55/41/3435
UPC: 078531140991
to view pricing and more.
Documents & Guides
LED Flat Panel 2x4, 5500/4100/3400 Switchable Lumens, 3500K, 120-277 Volt, Dimmable
Overview
LED Flat Panel 2x4, 5500/4100/3400 Switchable Lumens, 3500K, 120-277 Volt, Dimmable
Also known as: 078531140991, CFP24-55/41/3435
Specifications
| Wattage: | 39, 30, 49 |
| Width: | 24 in, 2 ft |
| Length: | 4 ft, 48 in |
| Lumens: | 5500, 3400, 4100, Selectable |
| Color Temperature: | 3500 (Neutral White) |
| Standards: | California Proposition 65 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Wattage: | 39, 30, 49 |
| Length: | 4 ft, 48 in |
| Color Temperature: | 3500 (Neutral White) |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Width: | 24 in, 2 ft |
| Lumens: | 5500, 3400, 4100, Selectable |
| Standards: | California Proposition 65 |
| Dimmable: | Yes |