
2X2 EDGE-LIT FLAP PANEL 4000/3000/2800 SWITCHABLE
Item #: 1624666
Cat #: CFP22-40/33/2840
UPC: 078531140984
to view pricing and more.
Documents & Guides
2X2 EDGE-LIT FLAP PANEL 4000/3000/2800 SWITCHABLE LUMENS 4000K
Overview
2X2 EDGE-LIT FLAP PANEL 4000/3000/2800 SWITCHABLE LUMENS 4000K
Also known as: 078531140984, CFP22-40/33/2840
Specifications
| Lumens: | 2800, 3300, 4000, Selectable |
| Wattage: | 26, 30, 40 |
| Color Temperature: | 4000 (Cool White) |
| Width: | 24 in, 2 ft |
| Length: | 24 in , 2 ft |
| Standards: | California Proposition 65 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Lumens: | 2800, 3300, 4000, Selectable |
| Color Temperature: | 4000 (Cool White) |
| Length: | 24 in , 2 ft |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Wattage: | 26, 30, 40 |
| Width: | 24 in, 2 ft |
| Standards: | California Proposition 65 |
| Dimmable: | Yes |