2-GANG SW BOX W/ ANG SIDE NAILS OD

Item #: 16247
Cat #: SN-236
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
2-GANG SW BOX W/ ANG SIDE NAILS ODTwo-Gang Nail-On New Work Outlet Box, Volume 36 Cubic Inches, Length 4 Inches, Width 3-5/8 Inches, Depth 3-1/8 Inches, Color Blue, Material PVC, Mounting Means Compound Angled Nails, with 3/8 Inch Offset Wallboard Tabs Molded Fast Clamp/Fast Set

Overview

2-GANG SW BOX W/ ANG SIDE NAILS ODTwo-Gang Nail-On New Work Outlet Box, Volume 36 Cubic Inches, Length 4 Inches, Width 3-5/8 Inches, Depth 3-1/8 Inches, Color Blue, Material PVC, Mounting Means Compound Angled Nails, with 3/8 Inch Offset Wallboard Tabs Molded Fast Clamp/Fast Set
Also known as: SN-236

Specifications

Color: Blue
Gangs: 2
Mounting: Clamp, Nail On
Depth: 3 1/8 in
Cubic Inches: 36 in³
Color: Blue
Mounting: Clamp, Nail On
Cubic Inches: 36 in³
Gangs: 2
Depth: 3 1/8 in

Customer Reviews

No reviews for this product
(0)