This product may not be available in all locations.

Drive, 800A, 800HP LD, 700HP ND, 600HP HD, 480VAC, 3PH, Frame 9
Item #: 1624723
Cat #: 20G11LD800JN4NNNNN
UPC: 194033046279
to view pricing and more.
Documents & Guides
Drive, PowerFlex 755, with Embedded Ethernet/IP, Air Cooled, AC Input with DC Terminals, Type 1, IP20 800 mm Deep, MCC Style, 800 Amps, 800 Horse Power Light Duty, 700 Horse Power Normal Duty, 600 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 9, Filtered, CM Jumper Installed, None, Enhanced LCD, Full Numeric, IP66 NEMA Type 4x/12 HIM
Overview
Drive, PowerFlex 755, with Embedded Ethernet/IP, Air Cooled, AC Input with DC Terminals, Type 1, IP20 800 mm Deep, MCC Style, 800 Amps, 800 Horse Power Light Duty, 700 Horse Power Normal Duty, 600 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 9, Filtered, CM Jumper Installed, None, Enhanced LCD, Full Numeric, IP66 NEMA Type 4x/12 HIM
Also known as: 194033046279, 20G11LD800JN4NNNNN
Specifications
| Horsepower: | 600, 700, 800 |
| Phase: | 3 |
| Type: | AC Drive |
| Depth: | 800 mm |
| Volts AC: | 480 |
| Mounting: | Floor |
| Amps: | 800 |
| Size: | Frame 9 |
| Horsepower: | 600, 700, 800 |
| Type: | AC Drive |
| Volts AC: | 480 |
| Amps: | 800 |
| Phase: | 3 |
| Depth: | 800 mm |
| Mounting: | Floor |
| Size: | Frame 9 |