Occupancy Sensor Dimmer, 600/150W, Maestro, Eggshell

Item #: 1624745

Cat #: MSCL-OP153M-ES

UPC: 784276054645

Sign In or Register to view pricing and more.
Maestro Occupancy Sensor Dimmer, 150W CFL/LED or 600W Incandescent/Halogen, 120V, Multi-Location/Single-Pole, Adjustable Lighting Settings, 180° Sensor Field-of-View, Eggshell

Overview

Maestro Occupancy Sensor Dimmer, 150W CFL/LED or 600W Incandescent/Halogen, 120V, Multi-Location/Single-Pole, Adjustable Lighting Settings, 180° Sensor Field-of-View, Eggshell

The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations. Maestro offers a full range of designer light controls, fan controls, sensors and timers that allow you to adjust your lights and fans from anywhere in the room and even outside your home.

Also known as: 784276054645, MSCL-OP153M-ES

Specifications

Wattage: 600, 150
Volts AC: 120
Family / Style: Maestro
Poles: 1
Color: Eggshell
Mounting: Knuckle
Light Technology: LED, CFL, Halogen, Incandescent
Wattage: 600, 150
Family / Style: Maestro
Color: Eggshell
Light Technology: LED, CFL, Halogen, Incandescent
Volts AC: 120
Poles: 1
Mounting: Knuckle