This product has been discontinued.

OS2 2 Fiber 1.6mm Jacket Patchcord Riser
Item #: 1625255
Cat #: F92ERBNBNSNM014
UPC: 613056008052
to view pricing and more.
OS2 2 Fiber 16mm Jacket Patchcord Riser LC/APC to LC/APC Standard IL 14 Meters
Overview
OS2 2 Fiber 16mm Jacket Patchcord Riser LC/APC to LC/APC Standard IL 14 Meters
Also known as: 613056008052, F92ERBNBNSNM014
Specifications
| Length: | 14 m |
| Color: | Yellow |
| Length: | 14 m |
| Color: | Yellow |