Rigid Self-Adhesive Tags for Components, 15 x 27 mm, White, Bag of 700

Item #: 1625757

Cat #: 49193N

UPC:

to view pricing and more.
Rigid Self-Adhesive Tags for Components, Pre-Cut, 15 x 27 mm, Rigid PVC, White, Bag of 700

Overview

Rigid Self-Adhesive Tags for Components, Pre-Cut, 15 x 27 mm, Rigid PVC, White, Bag of 700

MG-TAA legends are often available in the same sizes as MG-TAPW and MG-TAP. Self adhesive, they can be applied to panels, components and equipment

Also known as: 49193N

Specifications

Width: 27 mm
Height: 15 mm
Color: White
Material: PVC
Width: 27 mm
Color: White
Height: 15 mm
Material: PVC