Overview
Open Back Spotlight 75W PAR30
Also known as: 661209026507, R533-WH
Specifications
Diameter: | 3 7/8 in |
Type: | Track Heads |
Wattage: | 75 |
Color: | White |
Diameter: | 3 7/8 in |
Wattage: | 75 |
Type: | Track Heads |
Color: | White |
Customer Reviews
No reviews for this product
(0)