This product has been discontinued.

OS2 2 Fiber 1.6mm Jacket Patchcord Riser
Item #: 1626210
Cat #: F92ERBNBNSNM001
UPC: 613056007130
Sign In or Register to view pricing and more.
OS2 2 Fiber 16mm Jacket Patchcord Riser LC/APC to LC/APC Standard IL 1 Meters
Overview
OS2 2 Fiber 16mm Jacket Patchcord Riser LC/APC to LC/APC Standard IL 1 Meters
Also known as: 613056007130, F92ERBNBNSNM001
Specifications
| Length: | 1 m |
| Color: | Yellow |
| Length: | 1 m |
| Color: | Yellow |