Contender™ Industrial LED Luminaire, 5500L

Item #: 1626443

Cat #: IVMV5LCD5BU

UPC: 781381353038

to view pricing and more.
Documents & Guides
Contender™ Industrial LED Luminaire, Polycarbonate Diffused Globe, 48 Watt, 5500 Lumens, Ambient Temperature (-40 °F to +149 °F)

Overview

Contender™ Industrial LED Luminaire, Polycarbonate Diffused Globe, 48 Watt, 5500 Lumens, Ambient Temperature (-40 °F to +149 °F)
Also known as: 781381353038, IVMV5LCD5BU

Specifications

Wattage: 48
Type: Industrial
Lumens: 5500
Light Technology: LED
Wattage: 48
Lumens: 5500
Type: Industrial
Light Technology: LED