Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Of

Item #: 1626560

Cat #: UTP28X3M

UPC: 074983006625

to view pricing and more.
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Off White, 3m.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Off White, 3m.
Also known as: 074983006625, UTP28X3M

Specifications

Material: Copper
Color: Off-White
Length: 3 in
Material: Copper
Length: 3 in
Color: Off-White