REXEL logo

Tamper-Resistant Outlet, 20A, 125V, Deep Garnet

Item #: 1626680
Cat #: RER20-DG
UPC: 078477535516
Sign In or Register to view pricing and more.
Leviton Renu® Tamper-Resistant Outlet RER20-DG, 20A-125V, in Deep Garnet

Overview

Leviton Renu® Tamper-Resistant Outlet RER20-DG, 20A-125V, in Deep Garnet
Leviton Renu Tamper-Resistant Outlet 20A-125VAC in Deep Garnet
Also known as: 078477535516, RER20-DG

Specifications

NEMA Configuration: 5-20R
Type: Residential
Mounting: Wallplate
NEMA Configuration: 5-20R
Mounting: Wallplate
Type: Residential

Customer Reviews

No reviews for this product
(0)