Heavy-Duty Free-Stand Disconnect Enclosure, 72.12" x 34.25" x 18.12"

Item #: 1626839
Cat #: JOBU5375
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Heavy-Duty Free-Stand Disconnect Enclosure, NEMA 12, 72.12 x 34.25 x 18.12 Inch, Steel

Overview

Heavy-Duty Free-Stand Disconnect Enclosure, NEMA 12, 72.12 x 34.25 x 18.12 Inch, Steel
Simple, heavy-duty and cost-effective, this disconnect enclosure can be ordered with one to six doors to fit a range of applications.
Also known as: JOBU5375

Specifications

Material: Steel
IP/NEMA Rating: 12
Product Height: 72.120 in
Product Width: 34.250 in
Product Depth: 18.120 in
Material: Steel
Product Height: 72.120 in
Product Depth: 18.120 in
IP/NEMA Rating: 12
Product Width: 34.250 in

Customer Reviews

No reviews for this product
(0)