Power Module, IGBT, 400/480VAC 750A, IP00, Frame 8M

Item #: 1627086

Cat #: 20-750-MI1-C750D710

UPC: 884951778719

to view pricing and more.
Documents & Guides
PowerFlex 750 Kit, IGBT Power Module, 400 Volt AC 750 Amp, 480 Volt AC 710 Amp, IP00, Frame 8M

Overview

PowerFlex 750 Kit, IGBT Power Module, 400 Volt AC 750 Amp, 480 Volt AC 710 Amp, IP00, Frame 8M

PowerFlex® 750-Series products with TotalFORCE® technology offer precise motor control along with solutions for harmonic mitigation, regeneration, and common-bus system configurations. The PowerFlex 755T products use TotalFORCE technology, our patented field-oriented control for accurate torque control. With TotalFORCE, the PowerFlex 755T products deliver fast, precise, responsive control of position, velocity, and torque.

Also known as: 884951778719, 20-750-MI1-C750D710

Specifications

Amps: 750, 710
IP/NEMA Rating: IP00
Mounting: Device
Type: Power Module, IGBT
Size: 8M
Volts AC Range: 400 - 480
Standards: Build America Buy America Compliant
Amps: 750, 710
Mounting: Device
Size: 8M
Standards: Build America Buy America Compliant
IP/NEMA Rating: IP00
Type: Power Module, IGBT
Volts AC Range: 400 - 480