This product has been discontinued.
2
more

Poke-Thru Cover Assembly, Round, Diameter: 6", Metallic
Item #: 162712
Cat #: 6CTCBK
UPC: 786564060666
to view pricing and more.
Documents & Guides
Poke-Thru Cover Assembly, Round, Diameter: 6", MetallicPoke-Thru Cover Assembly, Round, Diameter: 6 Inch, Evolution Series, Surface, Metallic, Cover Type: One Door/Twist Open, No Device: (4) Gangs of Power, Communication, or A/V Capability, Material/Finish: Die-Cast Aluminum/Black Powder-Coat, For Tile, Carpet, and Wood Flooring. For Use with 6STCP, 6STC, AND 6STCPAV Assemblies.
Overview
Poke-Thru Cover Assembly, Round, Diameter: 6", MetallicPoke-Thru Cover Assembly, Round, Diameter: 6 Inch, Evolution Series, Surface, Metallic, Cover Type: One Door/Twist Open, No Device: (4) Gangs of Power, Communication, or A/V Capability, Material/Finish: Die-Cast Aluminum/Black Powder-Coat, For Tile, Carpet, and Wood Flooring. For Use with 6STCP, 6STC, AND 6STCPAV Assemblies.
For carpet, tile, wood and laminate floors. For use in 6" diameter cored hole. Devices are recessed 3-1/4" below floor surface. Die-cast aluminum cover assembly
Also known as: 786564060666, 6CTCBK
Specifications
| Material: | Aluminum |
| Finish: | Brass |
| Material: | Aluminum |
| Finish: | Brass |