This product has been discontinued.

Surface Style Cover Assembly, Diameter: 8", Black, Die Cast
Item #: 162714
Cat #: 8CTCBK
UPC: 786564060765
to view pricing and more.
Documents & Guides
8" Round Cover Assembly, Evolution Series, Metallic, Cover Type: Surface, Twist Open, No Device: (4) Gangs of Power, Communication, or A/V Capability, Material/Finish: Die-Cast Aluminum/Black Powder-Coat, For Tile, Carpet, Wood and Laminate Flooring.
Overview
8" Round Cover Assembly, Evolution Series, Metallic, Cover Type: Surface, Twist Open, No Device: (4) Gangs of Power, Communication, or A/V Capability, Material/Finish: Die-Cast Aluminum/Black Powder-Coat, For Tile, Carpet, Wood and Laminate Flooring.
Also known as: 786564060765, 8CTCBK
Specifications
| Color: | Black |
| Color: | Black |