This product has been discontinued.

LED Wallpack, 80 Watt, 11300 Lumen, 4000K, 120-277V
Item #: 1627166
Cat #: WALPAKN4B/080UNVD840/NC/BZ
UPC: 046135616525
to view pricing and more.
Documents & Guides
ValueLED™ Non-Cutoff Wallpack, 80 Watt, 11300 Lumen, 4000K, 80 CRI, 120-277 Volt, 0-10V Dimmable, Bronze Finish *Sylvania Part # 61652*
Overview
ValueLED™ Non-Cutoff Wallpack, 80 Watt, 11300 Lumen, 4000K, 80 CRI, 120-277 Volt, 0-10V Dimmable, Bronze Finish *Sylvania Part # 61652*
The SYLVANIA ValueLED Wall Pack luminaires are environmentally preferable LED alternatives to traditional HID luminaires, offering up to 77% in energy savings. Ideal in place of traditional luminaires, or as new installations, the Wall Pack series is offered in several wattages/lumen packages for illuminating building exteriors, outdoor corridors, walkways, and stairwells.
Also known as: 046135616525, WALPAKN4B/080UNVD840/NC/BZ
Specifications
| Type: | Wallpack, Wall Pack |
| Color Temperature: | 4000 (Cool White) |
| Volts AC: | 120, 277 |
| Wattage: | 80 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Type: | Wallpack, Wall Pack |
| Volts AC: | 120, 277 |
| Light Technology: | LED |
| Color Temperature: | 4000 (Cool White) |
| Wattage: | 80 |
| Dimmable: | Yes |