2x4' LED RF Panel, 36W Max, 5000K

Item #: 1627238

Cat #: PRT450

UPC: 706762778606

to view pricing and more.
Documents & Guides
2' x 4' LED Retrofit Panel, Adjustable Wattage: 25, 30, 40, 45, 50W Max, Lumens: 3125, 3750, 5000, 5625 & 6250 , Color Temperature: 5000K

Overview

2' x 4' LED Retrofit Panel, Adjustable Wattage: 25, 30, 40, 45, 50W Max, Lumens: 3125, 3750, 5000, 5625 & 6250 , Color Temperature: 5000K

Combining top-of-the-line efficiency with a stylish, modern design, the patented LED Light Panel Retrofit is an ideal solution for retrofitting interior commercial applications. Our patented retrofit system enables the kit to install within the existing troffer, cutting down on installation time and avoiding any exposure to the ceiling plenum.

Also known as: 706762778606, PRT450

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 5000, 6250, 3750, Selectable, 3125, 5625
Width: 24 in, 2 ft
Wattage: 45, 25, 30, 40, 50
Length: 4 ft, 48 in
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Width: 24 in, 2 ft
Length: 4 ft, 48 in
Dimmable: Yes
Lumens: 5000, 6250, 3750, Selectable, 3125, 5625
Wattage: 45, 25, 30, 40, 50
Light Technology: LED
Volts AC Range: 120 - 277