1'x4' LED Magnetic 2-Tube Retrofit, 26W, 5000K

Item #: 1627245

Cat #: RFM262T150

UPC: 706762774806

Sign In or Register to view pricing and more.
Documents & Guides
1' x 4' LED Magnetic 2-Tube Retrofit, 26 Watts, 120-277V, Color Temperature: 5000K

Overview

1' x 4' LED Magnetic 2-Tube Retrofit, 26 Watts, 120-277V, Color Temperature: 5000K

Litetronics has simplified the process of converting fluorescent strip fixtures to LED. The 1’ x 4’ LED Magnetic Retrofit is perfectly suited for upgrading single 4’ fixtures, 8’ fixtures or continuous row mounting. Both the 1-tube and 2-tube configurations are connectable, offering the ability to daisy chain multiple fixtures in order to cover more ground from one power source. To further support the installation process, each unit is equipped with rare earth magnets at both ends, allowing the installer to magnetically attach the retrofit to the inside of the fixture, leaving them with two free hands for wiring and alignment before securing the final screws.

Also known as: 706762774806, RFM262T150

Features & Benefits

  • Significant reduction in energy use over fluorescent bulbs
  • Consistent, flicker free light output over the life of the lamp
  • Simple installation process
  • Avoid breaking into ceiling plenum
  • Ability to daisy chain for continuous row mounting
  • Compatible with Emergency Battery Backup
  • Suitable for damp locations

Specifications

Wattage: 26
Color Temperature: 5000 (Bright White)
Length: 4 ft
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 26
Length: 4 ft
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Light Technology: LED