
WCL HR-LED85-BN 3W LITE BRUSHED NICKEL 3000K COLOR
Item #: 162737
Cat #: HR-LED85-BN
UPC: 790576142722
to view pricing and more.
Documents & Guides
WCL HR-LED85-BN 3W LITE BRUSHED NICKEL 3000K COLOR
Overview
WCL HR-LED85-BN 3W LITE BRUSHED NICKEL 3000K COLOR
Also known as: 790576142722, HR-LED85-BN
Specifications
| Color Temperature: | 3000 (Warm White) |
| Color: | Brushed Nickel |
| Lumens: | 180 |
| Wattage: | 3 |
| Volts DC: | 12 |
| Diameter: | 2 1/4 in |
| Light Technology: | LED |
| Color Temperature: | 3000 (Warm White) |
| Lumens: | 180 |
| Volts DC: | 12 |
| Light Technology: | LED |
| Color: | Brushed Nickel |
| Wattage: | 3 |
| Diameter: | 2 1/4 in |