60HP 77A, 50HP 65A, ACS880, VFD

Item #: 1627689

Cat #: ACS880-01-077A-5

UPC:

to view pricing and more.
3-Phase 380-500V AC Supply Voltage, Normal Duty: 60 HP 77A, Heavy Duty: 50 HP 65A, NEMA 1 / IP21, Wall Mount Drive, Frame Size: R5. H1: 28.74" H2: 23.46" W: 7.99" D: 10.79" Weight: 50.7Lbs, Cabinet Spacing Requirement (7.87 in. Above / 11.81 in. Below), Deratings Required Elevation > 3300ft - Temperature > 104F, Cooling Requirement (165 CFM/ 1120W), ** NOT TO BE USED AS A 3-PHASE POWER SUPPLY ** , **Recommend High Speed Fuses Class T Size 110A **, ** Extended Warranty Available w/ Authorized Startup **

Overview

3-Phase 380-500V AC Supply Voltage, Normal Duty: 60 HP 77A, Heavy Duty: 50 HP 65A, NEMA 1 / IP21, Wall Mount Drive, Frame Size: R5. H1: 28.74" H2: 23.46" W: 7.99" D: 10.79" Weight: 50.7Lbs, Cabinet Spacing Requirement (7.87 in. Above / 11.81 in. Below), Deratings Required Elevation > 3300ft - Temperature > 104F, Cooling Requirement (165 CFM/ 1120W), ** NOT TO BE USED AS A 3-PHASE POWER SUPPLY ** , **Recommend High Speed Fuses Class T Size 110A **, ** Extended Warranty Available w/ Authorized Startup **

ABB machinery drives are designed to meet the requirements of an extensive range of machinery applications. The drives are ideal for food and beverage, material handling, lifting, textile, printing, rubber and plastics, and woodworking applications.

Also known as: ACS880-01-077A-5

Specifications

Amps: 77, 65
Phase: 3
Volts AC: 480
Horsepower: 60, 50
Mounting: Wall
Type: High Performance Drives
Family / Style: ACS880
Amps: 77, 65
Volts AC: 480
Mounting: Wall
Family / Style: ACS880
Phase: 3
Horsepower: 60, 50
Type: High Performance Drives