Ring Terminal, 8 AWG, 1/4" Stud Size, 25/PK

Item #: 16279

Cat #: D8-14-SK

UPC: 786210803548

to view pricing and more.
Documents & Guides
Ring Terminal, 8 AWG, 1/4" Stud Size, 25 Pack

Overview

Ring Terminal, 8 AWG, 1/4" Stud Size, 25 Pack

Sta-Kon wire terminals offer more copper and a wider funnel to assure premium connection with less work in a line that includes insulated and non-insulated terminals, splices, wire joints, disconnects, ferrules, heat-shrinkable terminals, splices and disconnects.

Also known as: 786210803548, D8-14-SK

Specifications

Material: Copper
Allowable Gauge Range: 8
Stud Size: 1/4 in
Material: Copper
Stud Size: 1/4 in
Allowable Gauge Range: 8