TCP L7R20D2550K 7W R20 DIM 50

Item #: 1627944

Cat #: L7R20D2550K

UPC: 762148076278

to view pricing and more.
Documents & Guides
No Documents Available
TCP L7R20D2550K 7W R20 DIM 50

Overview

TCP L7R20D2550K 7W R20 DIM 50
Also known as: 762148076278, L7R20D2550K

Specifications

Color: Gray
Gangs: 1
Material: PVC
Depth: 3 1/8 in
Mounting: Horizontal
Color: Gray
Material: PVC
Mounting: Horizontal
Gangs: 1
Depth: 3 1/8 in