Cable, Trunk End, Mini, Female, Device End, Mini, Male, Gray, 6m

Item #: 162798

Cat #: 1485G-P6N5-M5

UPC: 611320839500

Sign In or Register to view pricing and more.
Documents & Guides
Cable, Trunk End, Mini, Female, Device End, Mini, Male, Gray, 6m

Overview

Cable, Trunk End, Mini, Female, Device End, Mini, Male, Gray, 6m
Also known as: 611320839500, 1485G-P6N5-M5

Specifications

Type: Cable, Male/Female
Length: 6 m
Color: Gray
Material: PVC
Gender: Female/Male
Type: Cable, Male/Female
Color: Gray
Gender: Female/Male
Length: 6 m
Material: PVC