Mushroom Fixture, 2-Lamp, 60W, 120V

Item #: 1628
Cat #: 5328-02
UPC:
Sign In or Register to view pricing and more.
Mushroom Light, Rialto, Size: 9-1/2x5", 60W, 120V, 2 Lamps, Medium A, Incandescent, Material: Steel Body & Glass Housing, Finish: Polished Brass.

Overview

Mushroom Light, Rialto, Size: 9-1/2x5", 60W, 120V, 2 Lamps, Medium A, Incandescent, Material: Steel Body & Glass Housing, Finish: Polished Brass.
Also known as: 5328-02

Specifications

Wattage: 60
Color: Brass
Type: Ceiling Fixture
Wattage: 60
Type: Ceiling Fixture
Color: Brass

Customer Reviews

No reviews for this product
(0)