Net-Access™ N-Type Cabinet

Item #: 1628963

Cat #: N8512B

UPC: 074983670307

to view pricing and more.
Net-Access™ N-Type Cabinet frame with top panel. Tapped equipment rails (12-24). Dual hinge perforated front door opens to the left or right. Split perforated rear doors open in the middle to minimize door swing footprint. Solid side panels (2). Two sets

Overview

Net-Access™ N-Type Cabinet frame with top panel. Tapped equipment rails (12-24). Dual hinge perforated front door opens to the left or right. Split perforated rear doors open in the middle to minimize door swing footprint. Solid side panels (2). Two sets

The Net-Access™ N-Type Network Cabinet is a 45 RU, 800mm W x 1070mm D cabinet. The front door is dual hinged perforated and opens to the left or right. It features split perforated rear doors that open in the middle to minimize door swing footprint. This cabinet has two solid side panels and two sets of #12-24 threaded equipment mounting rails. It includes two sets of SN25F fingers. The cabinet is 84" H x 31.5" W x 42" D. It is made of powder-coated steel and available in black.

Also known as: 074983670307, N8512B

Specifications

Color: Black
Color: Black