
to view pricing and more.
Documents & Guides
No Documents Available
DEW DWHTTR350 HEAVY-DUTY ALUM
Overview
DEW DWHTTR350 HEAVY-DUTY ALUM
The DEWALT heavy duty staple/brad tacker can use a wide variety of staples and 18-gauge steel brad nails. This gun features bottom loading and a steel magazine for quick and easy reloading. The gun's steel handle is covered by a molded grip to help provide comfortable usage. It has an easy-squeeze trigger and a lightweight aluminum case.
Also known as: 076174701357, DWHTTR350
Features & Benefits
- Manual design for portable stapling and nailing
- For use with DEWALT heavy duty staples 27/64 In. (.421) wide crown, staple leg length 1/4 In. to 9/16 In. long and generic 18 gauge steel brads 1/2 In. and 5/8 In. long (sold separately)
- For use with DEWALT heavy duty staples DWHTTA705-5/ 16 In., DWHTTA706-3/ 8 In. and DWHTTA708 1/2 In., Stanley heavy duty staples 700 series 1/4 In. to 9/16 In., and arrow T50 HD staples 1/4 In. to 9/16 In. (sold separately)
- Easiest squeeze DEWALT tacker for comfortable usage
Specifications
No Specifications Available