SOLARHOOK UNIVERSAL

Item #: 1629175
Cat #: 004CT5H
UPC: 810039360637
Sign In or Register to view pricing and more.
Documents & Guides
SolarHook Side Mount CT5, Multiple Hole Patterns & Slotted Connections Provide Adjustability

Overview

SolarHook Side Mount CT5, Multiple Hole Patterns & Slotted Connections Provide Adjustability
UNIRAC Pro Series SOLARHOOKS is a complete line of attachment solutions for tile roofs. Featuring UNIRAC’s exclusive POWERARCH technology which increases strength by up 60% more than traditional tile hooks, SOLARHOOKS are simple to install and designed for maximum convenience. Available in universal designs and in specific shapes for flat, S and W tiles, SOLARHOOKS are kitted with stainless lag bolts and have a bead blasted stainless steel finish. With SOLARHOOKS, you have everything you need for a quick, professional installation.
Also known as: 810039360637, 004CT5H

Specifications

Material: Stainless Steel
Color: Silver
Family / Style: Solarhook
Weight: 1.53 lbs
Material: Stainless Steel
Family / Style: Solarhook
Color: Silver
Weight: 1.53 lbs

Customer Reviews

No reviews for this product
(0)