2x4' LED Smart Light Panel, 4000K

Item #: 1629331

Cat #: PT440N

UPC: 706762784706

to view pricing and more.
Documents & Guides
2 Ft. x 4 Ft. LED Smart Light Panel, 50 Watt, 120-277V, 6,250 Lumens, Color Temperature: 4000K, On-Board Sensor That Supports Both Occupancy Sensing & Daylight Harvesting, LiteSmart Mobile App Enables Fixtures In A Space To Be Grouped Together & Function As One; They Can Be Turned On/Off, Dimmed, Or Programmed Based On Your Schedule, Settings Can Be Adjusted & Pushed Live In Seconds, Custom Scene Configurations Can Also Be Created To Meet The Various Needs Of The Space

Overview

2 Ft. x 4 Ft. LED Smart Light Panel, 50 Watt, 120-277V, 6,250 Lumens, Color Temperature: 4000K, On-Board Sensor That Supports Both Occupancy Sensing & Daylight Harvesting, LiteSmart Mobile App Enables Fixtures In A Space To Be Grouped Together & Function As One; They Can Be Turned On/Off, Dimmed, Or Programmed Based On Your Schedule, Settings Can Be Adjusted & Pushed Live In Seconds, Custom Scene Configurations Can Also Be Created To Meet The Various Needs Of The Space

The LED Smart Light Panel brings a new level of control and convenience to interior grid ceiling applications. Equipped with an on-board sensor that supports both occupancy sensing and daylight harvesting, this LED luminaire is the ultimate energy reduction tool. And while this functionality comes standard out of the box, it can be fully customized with just a few taps to your mobile device. Our new mobile app, LiteSmart, enables fixtures in a space to be grouped together and function as one; they can be turned on/off, dimmed, or programmed based on your schedule. Settings can be adjusted and pushed live in seconds. Custom scene configurations can also be created to meet the various needs of the space.

Also known as: 706762784706, PT440N

Specifications

Color Temperature: 4000 (Cool White)
Width: 24 in, 2 ft
Lumens: 6250
Length: 4 ft, 48 in
Wattage: 50
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Lumens: 6250
Wattage: 50
Dimmable: Yes
Width: 24 in, 2 ft
Length: 4 ft, 48 in
Light Technology: LED
Volts AC Range: 120 - 277