
Heat Shrink, Thick Wall, Adhesive Lined, 8 - 1/0 AWG, 6" Long
Item #: 162950
Cat #: HST0.8-6-XY
UPC: 074983107254
to view pricing and more.
Documents & Guides
Heat Shrink, Thick Wall, Adhesive Lined, 8 - 1/0 AWG, Polyolefin, .75" Min. Expanded I.D., .22" Max. Recovered I.D., .09" Nominal Recovered Wall Thickness, 6" Long
Overview
Heat Shrink, Thick Wall, Adhesive Lined, 8 - 1/0 AWG, Polyolefin, .75" Min. Expanded I.D., .22" Max. Recovered I.D., .09" Nominal Recovered Wall Thickness, 6" Long
The HST0. 8-6-XY Thick Wall Heat Shrink features an adhesive lined inner wall that seals and provides excellent protection against moisture. Applications include insulating and protecting wires/cables in outdoor, wet locations. Thick wall for direct burial.
Also known as: 074983107254, HST0.8-6-XY
Specifications
| Length: | 6 in |
| Color: | Black |
| Volts AC: | 600 |
| Allowable Gauge Range: | 8 - 1/0 |
| Length: | 6 in |
| Volts AC: | 600 |
| Color: | Black |
| Allowable Gauge Range: | 8 - 1/0 |