4-Way Adh Cable Tie Mount, 0.75", ABS, Black

Item #: 16297

Cat #: ABMM-AT-D0

UPC: 074983584932

to view pricing and more.
Documents & Guides
4-Way Adhesive-Backed Cable Tie Mount, 0.75" long x 0.75" wide (19.1 x 19.1 mm), UV/Weather-Resistant ABS, Outdoor, Used with Miniature, Intermediate, and Standard Cables Ties, Black, Package of 500

Overview

4-Way Adhesive-Backed Cable Tie Mount, 0.75" long x 0.75" wide (19.1 x 19.1 mm), UV/Weather-Resistant ABS, Outdoor, Used with Miniature, Intermediate, and Standard Cables Ties, Black, Package of 500

Offers high performance adhesive backed mounts and devices for a quick, dependable method of securing, routing and protecting wires or cables. The adhesive backing provides easy installation and is an alternative to mechanical fasteners. When properly installed, Panduit® Adhesive Backed Mounts and devices offer the advantage of lower installed cost and high reliability.

Also known as: 074983584932, ABMM-AT-D0

Specifications

Color: Black
Mounting: Adhesive
Width: 0.750 in
Material: Nylon
Length: 0.750 in
Color: Black
Width: 0.750 in
Length: 0.750 in
Mounting: Adhesive
Material: Nylon