Vaya Linear MP, 4ft, 3000k, 50° Beam

Item #: 1629844

Cat #: 350-000011-11

UPC: 718291625788

Sign In or Register to view pricing and more.
LED 4ft flood light, 50° Beam Spread, Vaya Linear MP is ideal for wall washing and grazing applications. Control: On/Off, Not dimmable, Input Voltage 100V – 277 VAC, 50 / 60Hz, IP66, Wet location listed.

Overview

LED 4ft flood light, 50° Beam Spread, Vaya Linear MP is ideal for wall washing and grazing applications. Control: On/Off, Not dimmable, Input Voltage 100V – 277 VAC, 50 / 60Hz, IP66, Wet location listed.
Also known as: 718291625788, 350-000011-11

Specifications

Length: 4 ft
Light Technology: LED
Dimmable: Yes
Length: 4 ft
Dimmable: Yes
Light Technology: LED

Customer Reviews

No reviews for this product
(0)