This product has been discontinued.

27W HID Retrofit LED Lamp, 40K
Item #: 1629938
Cat #: LED27HIDR840-4/CS-1/SKU
UPC: 046135407079
to view pricing and more.
Documents & Guides
LED HID Replacement, 27 Watt, 3900 Lumen, 4000K, Medium Base, 120-277 Volt, 1 per SKU, 4 per Case *Sylvania Part #40707*
Overview
LED HID Replacement, 27 Watt, 3900 Lumen, 4000K, Medium Base, 120-277 Volt, 1 per SKU, 4 per Case *Sylvania Part #40707*
ULTRA LED HID replacement lamps are ideal for indoor high/low bay lighting and outdoor decorative post top fixtures in walkway lighting applications.
Also known as: 046135407079, LED27HIDR840-4/CS-1/SKU
Specifications
| Base: | Medium Screw (E26) |
| Color Temperature: | 4000 (Cool White) |
| Volts AC: | 120, 277 |
| Lumens: | 3900 |
| Wattage: | 27 |
| Light Technology: | LED |
| Type: | HID Replacement |
| Base: | Medium Screw (E26) |
| Volts AC: | 120, 277 |
| Wattage: | 27 |
| Type: | HID Replacement |
| Color Temperature: | 4000 (Cool White) |
| Lumens: | 3900 |
| Light Technology: | LED |