Aluminum Ladder Cable Tray, 4" D x 6" W x 12' L

Item #: 1629943
Cat #: 09-4A12C-S144-06
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Aluminum Ladder Cable Tray, 4" D x 6" W x 12' L

Overview

Aluminum Ladder Cable Tray, 4" D x 6" W x 12' L
Tray construction and markings are per the latest edition of NEMA Standards Publication VE1, CSA C22.2 No. 126
Also known as: 09-4A12C-S144-06

Specifications

Depth: 4 in
Length: 12 ft
Width: 6 in
Material: Aluminum
Depth: 4 in
Width: 6 in
Length: 12 ft
Material: Aluminum

Customer Reviews

No reviews for this product
(0)