3 HP EVS Plunge Router

Item #: 1629969

Cat #: DW625

UPC: 028876006254

to view pricing and more.
Documents & Guides
No Documents Available
15 Amp Motor, Rack And Pinion Depth Adjuster, Spindle Lock, Variable Speed Motor, Phosphorous Bronze Bushings, Dust Extraction Adapter, Guided Bushing Adapter Plate

Overview

15 Amp Motor, Rack And Pinion Depth Adjuster, Spindle Lock, Variable Speed Motor, Phosphorous Bronze Bushings, Dust Extraction Adapter, Guided Bushing Adapter Plate

The 3 hp EVS plunge router has a powerful 15 A full wave electronic variable speed motor that runs at 8000 to 22000 rpm with constant speed under load. Rack-and-pinion depth adjuster, magnified scale and micro fine bit depth adjuster enable fast and accurate depth settings.

Also known as: 028876006254, DW625

Features & Benefits

  • 15.0 Amp motor uses state of the art circuitry
  • Full wave electronic variable speed motor runs at 8,000-22, 000 rpm with constant speed under load
  • Rack and pinion depth adjuster, magnified scale and micro-fine bit depth adjuster
  • Phosphorous bronze bushings
  • Spindle-lock button allows for single-wrench bit changes
  • Dust extraction adapter for cleaner work sites
  • 1/4-In to 1/2-In collet capacity for greater versatility
  • Guide-bushing adapter plate accepts standard guide bushings for template work
  • One-piece motor shaft and spindle ensures perpendicularity and accuracy

Specifications

Color: Black/Yellow
Horsepower: 3
Color: Black/Yellow
Horsepower: 3